Zoro Homepage

Timing Belt, 720-8MGT-20

  • Mfr # 720-8P-20

  • Zoro # G510985832


product price: $46.49
/ea

Key Features

Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Application
Pitch Length
720 mm
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720-8P-20
Zoro #
G510985832
UPC #
00195057023727
Country of Origin
United States

Dimensions

Pitch Length
720 mm
Top Width
20 mm
Belt Trade Size
GT

Details

Standards
REACH Certified, RoHS Compliant
Pitch
8 mm
Application
Resistance Properties
Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Belt Series
Powerhouse(R)
Reinforcing Cord Material
Fiberglass
Number of Teeth
90
Belt Material
Neoprene
Industry Number
720-8MGT-20
Item
PGGT Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Modified Curvilinear
Maximum Operating Temperature
212 Degrees F

Description

PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 720-8MGT-20, Number of Teeth 90, Pitch 8 mm, Pitch Length 720 mm, Tooth Location One Side, Top Width 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.