Shop POWERMATE
Additional $90.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC, 50/25 A
- Mfr # P0081400
- Zoro # G605386896
product price:Â
$
937.99
/ea
Key Features
Engine Brand
Generac
Fuel Type
Gasoline
Generator Rated Watts
6,000 W
Surge Watts
7,500 W
Rated Voltage
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P0081400
- Zoro #
- G605386896
- UPC #
- 696471080360
- Country of Origin
- Viet Nam
- Engine Brand
- Generac
- Item
- Portable Generator
- Fuel Type
- Gasoline
- Generator Rated Watts
- 6,000 W
- Surge Watts
- 7,500 W
- Rated Voltage
- 120V AC, 240V AC
- Starter Type
- Recoil
- Generator Amps
- 50/25
- Generator Run Time @ 1/2 Load
- 10 hr
- Carbon Monoxide (CO) Sensor
- Yes
- CARB Compliant
- Yes
- Hz
- 60 Hz
- Run Time Hour Meter
- 10 Hours
- Fuel Tank Capacity
- 8 Gal
- Engine Displacement
- 420cc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.