Zoro Homepage

Pressure Relief Valve, 150 psi, ASME

  • Mfr # 136-0005RP

  • Zoro # G3066353


product price: $10.65
/ea

Key Features

Thread Size
1/4 in NPT
For Use With
Air Compressors
Fits Brand
Industrial Air, Porter Cable, Powermate
Compatible with Brand
Industrial Air, Porter Cable, Powermate
Product Type
Pressure Relief Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136-0005RP
Zoro #
G3066353
UPC #
846212004531
Country of Origin
China

Dimensions

Thread Size
1/4 in NPT

Details

Item
Pressure Relief Valve, 150 psi, ASME
For Use With
Air Compressors
Fits Brand
Industrial Air, Porter Cable, Powermate
Compatible with Brand
Industrial Air, Porter Cable, Powermate
Product Type
Pressure Relief Valve

Description

Pressure Relief Valve, 150 psi, ASME, Series Not Applicable, Product Type Pressure Relief Valve, Compatible with Series Not Applicable, Compatible with Brand Industrial Air, Porter Cable, Powermate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.