This item is Discontinued.

Powermate Vx High Speed Air Sander, 5in. 024-0091CT

High Speed Air Sander, 5in. (Discontinued)

  • Mfr # 024-0091CT
  • Zoro # G4100875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
024-0091CT
Zoro #
G4100875
UPC #
846212000403
Country of Origin
China

Details

Item
High Speed Air Sander, 5in.

Description

High Speed Air Sander, 5in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.