Shop POWERMATIC
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
15BHH, 15-Inch Planer, Helical Cutterhead, 3 HP, 1PH, 230V
- Mfr # PM1-477
- Zoro # G423959432
product price:Â
$
4,698.99
/ea
Key Features
Number of Speeds
2
Feed Rates (FPM)
16/28 FPM
Number of Knives
48
Motor Amps
14.5 A
Max. Board Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM1-477
- Zoro #
- G423959432
- UPC #
- 019907005933
- Country of Origin
- Taiwan, Province of China
Dimensions
- Max. Board Width
- 15 in
- Knife Size
- 0.59" x 0.59" x 0.10"
- Depth of Cut (In.)
- 3/32 in
- Cutterhead Dia.
- 3 in
- Max. Board Thickness
- 6 in
- Min. Board Length
- 8 in
- Overall Dimensions
- 48 in x 31-1/2" x 42-3/8"
- Dust Port Size
- 4 in
- Table Size
- 48" x 15"
Details
- Number of Speeds
- 2
- Feed Rates (FPM)
- 16/28 FPM
- Number of Knives
- 48
- Motor Amps
- 14.5 A
- Required CFM
- 900 cfm
- Type
- Floor Standing
- Motor HP
- 3
- Speed
- 5,200 RPM
- Table Material
- Cast Iron
- Head
- Helical Cutterhead
- Phase
- Single
Description
The Powermatic, 15BHH, PM1-477, 15-inch planer is designed for woodworking shops that require industrial durability in a versatile stationary format. Powered by a 3 HP, 230V, 1 PH motor, this planer delivers consistent cutting performance for hardwoods and softwoods alike. Its 15-inch cutting width and 6-inch maximum thickness capacity provide the flexibility to surface a wide range of stock. A four row helical cutterhead with 48 four sided carbide inserts operating at 5200 RPM produces a refined surface finish with reduced noise and extended insert life, while convenient cutterhead access simplifies insert rotation and replacement. The built in digital readout allows accurate, repeatable thickness adjustments, and two feed speeds of 16 and 28 FPM give operators the choice between efficient stock removal and finer finishing passes. Heavy cast iron tables with a full 48-inch table surface provide rigidity and vibration reduction for consistent results. A 4-inch bi-directional dust port supports effective chip evacuation with a 900 CFM requirement, while the upgraded caster locking and braking system and oversized emergency stop enhance shop mobility and operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.