Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jointer, Cast Iron, 1 HP, 60 Hz

  • Mfr # 1791279DXK

  • Zoro # G3462859


product price: $2,397.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Material
Cast Iron
Overall Depth
66 in
Corded/Cordless
Corded
Construction
Cast iron
Cuts per Minute
18,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791279DXK
Zoro #
G3462859
UPC #
662755523113
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth
66 in
Depth of Cut (In.)
1/2 in
Table Width (In.)
7 1/4 in
Overall Width (In.)
24 in
Overall Height (In.)
37 1/2 in
Overall Length (In.)
66 in
Table Length (In.)
66 in
Overall Height
37 1/2 in
Overall Width
24 in
Depth of Cut
1/2 in
Head Diameter
2 1/2 in
Fence Height
4 3/4 in
Table Width
7 1/4 in
Blade Thickness
1/16 in
Fence Length
38 in
Dust Port Diameter
4 in
Table Length
66 in
Blade Width
3/4 in
Blade Length
6 1/16 in

Details

Item
Jointer
Material
Cast Iron
Corded/Cordless
Corded
Construction
Cast iron
Cuts per Minute
18,000
Features
Built In Rabbeting Ledge, Three Auto-Set Knives
Jointing Capacity (In.)
6 in
Tool Weight (Lb.)
313
Corded/Banded
Corded
Rabbeting Capacity (In.)
1/2 in
HP
1 hp
Tilting Angle (Deg.)
45L, 45R, 90
No Load RPM
6,000 RPM
Hz
60
Voltage
115V
Tool Weight
313 lb
Includes
Dust Collection Port
Phase
Single-Phase
Number of Blades
3
Included Fence
Yes
Current
6.5 A, 13 A
Plug Type
Three-Prong
Power Source
Corded
Kit Contents
Bare Tool
Rabbeting Capacity
1/2 in
Jointing Capacity
6 in
Jointer Type
Floor Standing
Cutter Speed
6,000 RPM
Minimum Airflow for Dust Collection
600 cfm
Horsepower
1 hp
Tilting Angle
45 Degrees Left, 45 Degrees Right, 90 Degrees
Cutter Type
Straight Blade

Description

Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 115V, Phase Single-Phase, Current 6.5 A, 13 A, Horsepower 1 hp, Jointing Capacity 6 in, Depth of Cut 1/2 in, Cutter Speed 6,000 RPM, Cutter Type Straight Blade, Table Length 66 in, Table Width 7 1/4 in, Kit Contents Bare Tool, Includes Dust Collection Port, Tool Weight 313 lb, Blade Length 6 1/16 in, Blade Thickness 1/16 in, Blade Width 3/4 in, Cuts per Minute 18,000, Dust Port Diameter 4 in, Fence Height 4 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.