Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powermatic Lathe, 2HP, 1P, 34-1/2 Center In 1352001

Lathe, 2HP, 1P, 34-1/2 Center In (Discontinued)

  • Mfr # 1352001
  • Zoro # G9879685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1352001
Zoro #
G9879685
UPC #
662755526138
Country of Origin
Unknown

Dimensions

Overall Height
58"
Overall Length
73"
Overall Width
27"

Details

Item
Lathe
Includes
2HP TEFC Motor. Safety shield. 3" face plate and face plate wrench. 14" tool rest. Multiple ball-bearing live center. Brass tipped knockout rod. Drive center. Spindle lock.
Distance Between Centers (In.)
34-1/2
Phase
1
Spindle Speed (RPM)
125 to 3200 / 50 to 1200
Spindle Taper
MT-2
Features
Sliding headstock with electronic variable speed and digital RPM readout for accurate speed adjustmentsSpindle lock and built in spindle indexing on the headstock for drilling hole patterns, routing flutes, and other equally spaced featuresSet of dead centers which hold a spindle for visual comparisonRedesigned tool rest geometry allows for better chisel movement along the tool restLaser etched quill is self-ejecting.Two position mount for the optional bed extensionBrass tipped knockout bar concentrates the action in the sliding handle; the brass tip will not damage drive centersAttached tool caddy allows convenient access to centers, wrenches, etc.Tailstock has internal storage for additional accessoriesChrome trimmed handwheels are ergonomic for a comfortable feelStandard Equipment:2HP TEFC MotorSafety shield3" face plate and face plate wrench14" tool restMultiple ball-bearing live centerBrass tipped knockout rodDrive centerSpindle lockA variable frequency drive allows this machine to run on single or three phase power
Voltage
220
Tailstock Taper
MT-2
Motor HP
2
Swing Over Bed (In.)
20
Corded/Cordless
Corded

Description

Model 3520B, 2Hp, Will Operate 1Ph Or 3P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.