Zoro Homepage

Lathe, Single, 18" H, Wood Turning

  • Mfr # 1792014AK

  • Zoro # G514811014


product price: $3,840.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Phase
Single
Voltage
230V AC
Frequency
60 Hz
Distance Between Centers
19 1/4 in
Horsepower
1 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792014AK
Zoro #
G514811014
UPC #
731325808025
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
18 in
Bed Width
7 in
Overall Depth
52 in
Bed Length
14 in
Gap Length
1 3/4 in
Tailstock Diameter
3/8 in

Description

Lathe, Distance Between Centers 19 1/4 in, Voltage 230V AC, Horsepower 1 hp, Application Wood Turning, Overall Height 18 in, Overall Width 24 in, Tailstock Taper MT2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.