Shop POWERMATIC

Planer, 230/460V, 20" Max Width

  • Mfr # PM1-479
  • Zoro # G724152167

product price: 
$
9,505.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Table Length
51 1/2 in
Cutter Speed
5,200 RPM
Voltage
230/460 V
Head Diameter
3 1/4 in
Current
40 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM1-479
Zoro #
G724152167
UPC #
019907006886
Country of Origin
Taiwan, Province of China

Dimensions

Table Length
51 1/2 in
Head Diameter
3 1/4 in
Maximum Material Height
8 in
Blade Thickness
1/8 in
Maximum Planer Depth of Cut
1/8 in
Overall Depth
51 1/2 in
Overall Width
37 3/8 in
Maximum Material Width
20 in
Blade Width
20 in
Dust Port Diameter
4 in
Blade Length
9/16 in
Overall Height
43 3/8 in
Table Width
33 1/2 in

Details

Item
Planer
Cutter Speed
5,200 RPM
Voltage
230/460 V
Current
40 A
Material
Cast Iron
Phase
Three-Phase
Power Source
Corded
Planer Feed Rate
16 & 28 fpm
Cutter Type
Helical Head
Digital Readout Scale
Imperial and Metric
Number of Blades
68
Planer Type
Floor
Horsepower
5 hp
Number of Speeds
2
Tool Weight
606 lb
Power Source - old
Corded
Shell Material
Cast Iron

Description

Planer, Power Source Corded, Planer Type Floor, Voltage 230/460 V, Phase Three-Phase, Horsepower 5 hp, Maximum Material Width 20 in, Maximum Material Height 8 in, Maximum Planer Depth of Cut 1/8 in, Planer Feed Rate 16 & 28 fpm, Cutter Type Helical Head, Number of Blades 68, Tool Weight 606 lb, Blade Length 9/16 in, Blade Thickness 1/8 in, Blade Width 20 in, Cutter Speed 5,200 RPM, Digital Readout Scale Imperial and Metric, Dust Port Diameter 4 in, Head Diameter 3 1/4 in, Material Cast Iron

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.