Planer, 230V Voltage, 15" Maximum Mat W

  • Mfr # PM1-477
  • Zoro # G124152293
product price: 
$
6,638.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Phase
Single-Phase
Number of Speeds
2
Horsepower
3 hp
Maximum Material Width
15 in
Maximum Material Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PM1-477
Zoro #
G124152293
UPC #
019907005933
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Material Width
15 in
Maximum Material Height
6 in
Overall Width
31 1/2 in
Blade Length
9/16 in
Overall Height
42 3/8 in
Overall Depth
48 in
Maximum Planer Depth of Cut
1/8 in
Table Length
48 in
Blade Thickness
1/8 in
Head Diameter
3 in
Table Width
15 in
Blade Width
15 in
Dust Port Diameter
4 in

Details

Item
Planer
Phase
Single-Phase
Number of Speeds
2
Horsepower
3 hp
Planer Type
Floor
Number of Blades
48
Digital Readout Scale
Imperial and Metric
Current
30 A
Planer Feed Rate
16 & 28 fpm
Material
Cast Iron
Tool Weight
411 lb
Cutter Type
Helical Head
Voltage
230 V
Cutter Speed
5,200 RPM
Power Source
Corded
Power Source - old
Corded
Shell Material
Cast Iron

Description

Planer, Power Source Corded, Planer Type Floor, Voltage 230 V, Phase Single-Phase, Horsepower 3 hp, Maximum Material Width 15 in, Maximum Material Height 6 in, Maximum Planer Depth of Cut 1/8 in, Planer Feed Rate 16 & 28 fpm, Cutter Type Helical Head, Number of Blades 48, Tool Weight 411 lb, Blade Length 9/16 in, Blade Thickness 1/8 in, Blade Width 15 in, Cutter Speed 5,200 RPM, Digital Readout Scale Imperial and Metric, Dust Port Diameter 4 in, Head Diameter 3 in, Material Cast Iron

Ratings & reviews