Zoro Homepage

Vertical Band Saw, HP 5,230/460 V

  • Mfr # PM2013B-3

  • Zoro # G3374275


product price: $9,471.99
/ea
Item requires special delivery charges. A $415.00 per item surcharge will be applied.

Key Features

Cutting Capacity Rectangle
20" x 18"
Cutting Capacity Round
20"
Cutting Capacity Square
18 in
Voltage
230V AC
HP
5 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM2013B-3
Zoro #
G3374275
UPC #
19907218005
Country of Origin
Taiwan, Province of China

Dimensions

Max. Thickness of Cut
17-1/4"
Max. Blade Length
172 in
Min. Blade Width
1/4 in
Blade Thickness
0.035 in
Overall Width
33 1/4 in
Max. Blade Width
1 1/2 in
Overall Height
87 1/2 in
Table Dimensions
24 in x 27 in
Blade Wheels Dia.
20 in
Overall Depth
40 in
Blade Length
14 ft 2 in
Throat Depth - Vertical
20 in

Description

Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 20 in x 18 in, Throat Depth - Vertical 20 in, Round Cutting Capacity - Horizontal 20 in, SFPM Range 2,300 to 4,400 SFPM, Miter Angle Range 10 Degrees Left to 45 Degrees Right, Number of Speed Settings 2, Material Application Wood, Blade Length 14 ft 2 in, Max. Blade Width 1 1/2 in, Min. Blade Width 1/4 in, Cutting Capacity Square 18 in, Power Source Corded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.