Zoro Homepage

Wood Dust Collector HEPA Filter

  • Mfr # 1792200H

  • Zoro # G015562439


product price: $761.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Filter Height
99.97% @ 0.3 micron
Overall Height
31 3/8 in
Overall Dia.
14.56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1792200H
Zoro #
G015562439
UPC #
731325694178
Country of Origin
Taiwan, Province of China

Dimensions

Filter Height
99.97% @ 0.3 micron
Overall Height
31 3/8 in
Overall Dia.
14.56 in

Details

Item
Wood Dust Collector HEPA Filter

Description

GRAINGER PRODUCTS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.