This item is Discontinued.

Powermax PowerMax PMBC-55 55 Amp 12V Battery Charger with Handle and Clamps PMBC-55

PowerMax PMBC-55 55 Amp 12V Battery Charger with Handle and Clamps (Discontinued)

  • Mfr # PMBC-55
  • Zoro # G903682201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMBC-55
Zoro #
G903682201
UPC #
747925158637
Country of Origin
China

Description

Provides clean and reliable power for charging and maintaining battery state-of-charge during service reflash. complex maintenance. and in the showroom where vehicle demonstrations can require significant power from the battery.Allows for vehicles to be displayed with all electrical features and accessories activated.Great for maintaining the battery.Provides a constant clean power supply for using scan tools and reprogramming of ECMs without discharging battery.Automatically maintains the battery when performing complex mechanical service.Advanced switch-mode design.Provides a cleaner. more reliable power source than a standard charger.Fully regulated DC output prevents overcharging of the battery and provides precise control to maintain the necessary battery voltage during complex service and reflash.Quiet. small. and compact for portability.Standard 3 Year Warranty.Multiple protection features for a long. trouble-free life.Reverse battery polarity protection via replaceable fuses.Brownout input protection.Over-current protection: cycle-by-cycle peak-limiting as well as rated current-limiting to maximize the life of the converter.Over-temperature protection.High quality. detachable cables for easy field service.Power Supply Voltage Regulation: 13.6 V.Maximum Amps Output at Regulated Voltage: 55A.On/Off Switch.Removable Cable Set: 6 foot clamp set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.