Zoro Homepage

18 ga, Narrow Crown, 7/8 in Leg L, 5000 PK

  • Mfr # PS18087

  • Zoro # G8859151


product price: $18.34

Key Features

Gauge
18
Crown Style
Narrow
Crown Width
1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS18087
Zoro #
G8859151
UPC #
725620040501
Country of Origin
Malaysia

Dimensions

Leg Length
7/8 in
Crown Width
1/4 in

Details

Item
Staples
Gauge
18
Crown Style
Narrow
Material
Steel
Finish
Galvanized

Description

Product details about the POWERNAIL - PS18087 Staples.
Staples are a type of metal fastener used to secure or bind materials together. They come in many sizes and types, from standard office staples to heavy-duty staples used in construction. Staples are typically made of steel wire and are formed into a rectangular or U shape. They are installed with the use of a device called a stapler, which varies in size and strength depending on the type of staple being used.
The POWERNAIL - PS18087 Staples are designed with a gauge of 18, providing adequate strength for various fastening tasks. The staples feature a leg length of 7/8 inch and a narrow crown style that measures 1/4 inch in width. These dimensions make the staples suitable for applications requiring precise placement and secure fastening.
Crafted from steel, these staples offer durability and resistance to wear, ensuring they can withstand the demands of different jobs. They come with a galvanized finish which provides an additional layer of protection against rust and corrosion, enhancing their longevity even further.
Please note that package quantity may vary depending on your specific order or requirements. As for compatibility, these staples are built to work well with most standard stapling tools capable of accommodating an 18-gauge staple. Always refer to your tool's specifications before use to ensure proper fit and function.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.