Shop POWERPLAY
See all product information
Create Account
15W-40 Ck4 5 Gallon Pail Sae Truck Oil
- Mfr # PO3968087
- Zoro # G712512690
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
SAE Grade - Engine and Motor Oils
15W-40
Container Size
5 gal
SAE Grade
15W-40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO3968087
- Zoro #
- G712512690
- UPC #
- 729001014389
- Country of Origin
- China
- SAE Grade - Engine and Motor Oils
- 15W-40
- SAE Grade
- 15W-40
Dimensions
- Container Size
- 5 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.