Fuel Additive, 12 oz Sz, Yellow
- Mfr # PRIMFIC12
- Zoro # G323933839
product price:Â
$
3.15
/ea
Sold in multiples of 12 for
$37.80
Key Features
Features
Cleans Fuel Injectors and Intake Valves, Improves Fuel Economy
Compatible Vehicle Type
Cars, Light Duty Trucks, Trucks
Series
Prime Guard
Compatible Engine Type
Gasoline Engines
Engine Cycle
4-Cycle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRIMFIC12
- Zoro #
- G323933839
- UPC #
- 840530116433
- Country of Origin
- United States
- Item
- Vehicle Parts Cleaners & Degreasers
- Features
- Cleans Fuel Injectors and Intake Valves, Improves Fuel Economy
- Compatible Vehicle Type
- Cars, Light Duty Trucks, Trucks
- Series
- Prime Guard
- Compatible Engine Type
- Gasoline Engines
- Engine Cycle
- 4-Cycle
- Treatment Volume
- 35 gal
- Flash Point
- 150.8 Degrees F
- Specific Gravity
- 0.81
- Product Form
- Liquid
- Color
- Yellow
- Compatible Fluid Type
- Gasoline
- Product Type
- Fuel Additive
- Container Type
- Bottle
- Wire Color
- Yellow
Dimensions
- Container Size
- 12 oz
- Fits Chest Size
- Cleans Fuel Injectors and Intake Valves, Improves Fuel Economy
Description
Vehicle Parts Cleaners & Degreasers, Container Type Bottle, Container Size 12 oz, Compatible Engine Type Gasoline Engines, Engine Cycle 4-Cycle, Color Yellow, Standards Not Applicable, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Not Applicable, Compatible Vehicle Type Cars, Light Duty Trucks, Trucks, Features Cleans Fuel Injectors and Intake Valves, Improves Fuel Economy, Flammability Flammable, Flash Point 150.8 Degrees F, Product Type Fuel Additive
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.