Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerplay Sweep Ease 100 Percent Poly Bristle AquaDynamic Pool Brush; 18 in. PO841053

Sweep Ease 100 Percent Poly Bristle AquaDynamic Pool Brush; 18 in. (Discontinued)

  • Mfr # PO841053
  • Zoro # G004107979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO841053
Zoro #
G004107979
UPC #
753153329152
Country of Origin
China

Description

Aqua-Dynamic Pool Brush. The Aqua-Dynamic patented design means; The Water pressure does the work for you Powerfully, Fast and Easy patented shape sticks the wall and floor like a magnet, with 5-10 pounds of pressure So easy, an 8 or 90 year old can easily push with one hand yet have the brush slice back through the water effortlessly. Its Powerful, Fast, and Easy Now, with , its almost Fun to sweep your Pool comes with a 6 month warranty on materials and workmanship.

Features
  • Sticks to the walls like a magnet You’re gonna Love it
Specifications
  • Size: 18"
  • Dimensions: 7" H x 3" W x 18" L
  • Weight: 0.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.