Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Lck, For Best Core, Satin Chrome

  • Mfr # P2067BLL62641

  • Zoro # G2729030


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2067BLL62641
Zoro #
G2729030
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4 in to 2-1/4 in
Latch Length
1 in
Outside Width
3 5/16 in
Outside Depth
3 3/16 in
Inside Depth
2 1/4 in
Inside Width
3 1/4 in
Inside Height
8 7/8 in
Outside Height
8 15/16 in
Overall Depth
3 3/16 in
Overall Width
3 5/16 in
Overall Height
8 15/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Latch Front Length
1 1/4 in

Details

Item
Electronic Keyless Lock
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin Length)
Hand
Field Reversible
Finish
Satin Chrome
Keypad
12 Buttons
Backset
2 3/4 in
Electrical/Mechanical
Electrical
Product Type
Electronic Keyless Lock
Lockset Function
Entrance
Case Material
Solid Cast
Grade
1
Weather Resistant
Yes
Max. User Codes
100
Series
P2000
Lock Material
Zinc
Mounting Style
Mortise
Access Method
Keypad
Includes
Best Core
Standards
ANSI/BHMA A156.13 Grade 1, ANSI/BHMA A156.2 Grade 1, ANSI/BHMA A156.25 Grade 1, ANSI/BHMA A156.3 Grade 1
ADA Compliant
Yes
Fire Rated
Yes
IP Rating
55
Bolt Throw
3/4 in
Location Type
Commercial
Keypad Material
Solid Metal
Timed Entry Allowance
2 to 20 sec
Number of Keys
2
ANSI Grade
1
Temperature - Minimum
-31 Degrees F
Strike Type
ASA, T-Strike
Event Audit Trails
1,000
Lockset Material
Solid Cast
Temperature - Maximum
151 Degrees F
Operation Type
Push Button
User Codes - Maximum
100
Lockset Handle Type
Lever
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Type
Electrical
Includes Core
Core Not Included
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed

Description

Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Chrome, Series P2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents (6 or 7 Pin Length), Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Keypad Material Solid Metal, Power Source Not Applicable, Battery Life Not Applicable, Max. User Codes 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.