Shop All Keyless Entry Door Handles
This Product is Discontinued
Powerplex
Deadbolt Lock, For Best Core, Satin Brass (Discontinued)
Mfr # P2067BLL60641
Zoro # G2729006
Free Shipping & Returns
This Product is Discontinued
Key Features
- Key Override Options Best and Equivalents
- Series P2000
- Handle Type Lever
- Max. User Codes 100
- Backset 2-3/4 in
Product Information
- Brand Powerplex
- MFR # P2067BLL60641
- Zoro # G2729006
- Country of Origin Multiple
- Category Keyless Entry Door Handles
Dimensions
Latch Length | 1 in |
Inside Height | 8 7/8 in |
Inside Depth | 2 1/4 in |
Outside Height | 8 15/16 in |
Outside Width | 3 5/16 in |
Outside Depth | 3 3/16 in |
Inside Width | 3 1/4 in |
Details
Description
Electronic Keyless Deadbolt Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Mortise, Lock Material Zinc, Finish Satin Brass, Series P2000, Handle Type Lever, Door Thickness 1-3/4 in to 2-1/4 in, Key Override Options Best and Equivalents, Hand Field Reversible, Outside Height 8 15/16 in, Outside Width 3 5/16 in, Outside Depth 3 3/16 in, Max. User Codes 100, ADA Compliant Yes, Grade 1, Standards ANSI/BHMA, Weather Resistant Yes, Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.