Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Actuator, 10 in. L, 3 to 13psi

  • Mfr # 331-3001

  • Zoro # G2103565


product price: $250.97
/ea
Free Shipping & Returns

Key Features

Stroke
4 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
33 lb
Mounting Type
Pivot
Width
4 19/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
331-3001
Zoro #
G2103565
UPC #
-
Country of Origin
United States

Dimensions

Width
4 19/32 in
Length
10 in
Height
4 5/8 in
Overall Depth
4 5/8 in
Overall Length
9 3/8 in
Air Connection Size
1/8 in
Overall Width
4 5/8 in

Details

Stroke
4 in
Application
Air Valves, Dampers
Net Force Exerted @ 0 PSI
33 lb
Item
Pneumatic Damper Actuator
Mounting Type
Pivot
Max. Air Pressure
30 psi
Nominal Spring Range
3 to 13 psi
Net Force Exerted @ 18 PSI
55 lb
Provides
Modulating or Two Position Control
Operating PSI Range
3 to 13
For Use With
Dampers or Air Valves
Air Connection Gender
Female
Operating Temperature - Maximum
200 Degrees F
Specific Valve Action
Spring Return Down
For Media
Air
Actuator Connection
Clevis
Spring Range Minimum
3 psi
Air Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Fire/Smoke Application
Not UL Recognized Components for Fire/Smoke Applications
Includes Positioner
Positioner Not Included
Control Pressure - Maximum
30 psi
Spring Material
Steel
Stem Material
Stainless Steel
Force at 0 psi
33 lbf
Manufacturer Series
331
Actuator Type
Linear
Diaphragm Material
Rubber
Spring Range Maximum
13 psi

Description

Pneumatic Damper Actuator, Actuator Connection Clevis, Actuator Type Linear, Air Connection Gender Female, Air Connection Size 1/8 in, Air Connection Type NPT, Application Air Valves, Dampers, Control Pressure - Maximum 30 psi, Diaphragm Material Rubber, Fire/Smoke Application Not UL Recognized Components for Fire/Smoke Applications, For Media Air, Force at 0 psi 33 lbf, Includes Positioner Positioner Not Included, Manufacturer Series 331, Mounting Type Extended Shaft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.