Zoro Homepage

Actuator, Reversible Spring Return, 24V

  • Mfr # SKD62UA

  • Zoro # G0114390


product price: $1,588.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Powers
Product Type
Electro-Hydraulic Valve Actuator
Voltage
24V AC
NEMA Rating
1
Overall Height
11 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKD62UA
Zoro #
G0114390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
11 13/16 in
Overall Depth
6 5/8 in
Overall Width
5 in
Stroke Length
13/16 in

Details

Fits Brand
Powers
Item
Actuator
Product Type
Electro-Hydraulic Valve Actuator
Voltage
24V AC
NEMA Rating
1
Frequency
50/60 Hz
Compatible Valve Body Pattern
Three-Way
Compatible Brand
Powers
Return Action
Spring Return
Compatible Valve Action
Normally Closed, Normally Open
Application
Steam Control
Operating Temperature - Maximum
122 Degrees F
Electrical Connection Type
Terminal Block
Control Signal
Proportional
Installation Orientation
Vertical
Standards
UL Listed
Cycle Time
30 sec
Housing Material
Aluminum
Compatible Series
599
Power Consumption
30 VA
Operating Temperature - Minimum
5 Degrees F

Description

Actuator, Application Steam Control, Compatible Brand Powers, Compatible Series 599, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Control Signal Proportional, Cycle Time 30 sec, Electrical Connection Type Terminal Block, Frequency 50/60 Hz, Housing Material Aluminum, Installation Orientation Vertical, NEMA Rating 1, Operating Temperature - Maximum 122 Degrees F, Operating Temperature - Minimum 5 Degrees F, Overall Depth 6 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.