Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mix Valve, 90 Degrees to 160 Degrees F, 3/4" NPT Inlet Size

  • Mfr # LFMM431-10

  • Zoro # G7527438


original price: $2,522.99
9% off
new price: $2,279.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3/4" NPT
Outlet Size
3/4" NPT
Ambient Temp. Range
90 Degrees to 160 Degrees F
Standards
ASSE 1017, CSA B125
Max. Inlet Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFMM431-10
Zoro #
G7527438
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4" NPT
Outlet Size
3/4" NPT

Details

Ambient Temp. Range
90 Degrees to 160 Degrees F
Item
Mix Valve
Standards
ASSE 1017, CSA B125
Max. Inlet Pressure
125 psi

Description

Mix Valve 3/4 In.X3/4 In.,90/160F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.