Regulator #11
Mfr # 595-ST100C-C08DI05
Zoro # G310018563
product price: $5,314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Sensor Diameter
15/16 in
Overall Width
6 3/4 in
Sensor Length
8 ft
Spring Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
595-ST100C-C08DI05
Zoro #
G310018563
UPC #
686408018443
Country of Origin
United States
Dimensions
Sensor Diameter
15/16 in
Overall Width
6 3/4 in
Sensor Length
8 ft
Pipe Connection Size
1 in
Cord Length
8 ft
Overall Height
16 5/8 in
Details
Item
Temperature Regulator
Body Material
Bronze
Spring Material
Copper
For Media
Cold Water, Hot Water
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
110 Degrees F
Application
By-Pass Application, Cooling, Heating, Mixing
Operating Pressure - Maximum
70 psi
Description
Temperature Regulator, Sensor Length 8 ft, Overall Height 16 5/8 in, Overall Width 6 3/4 in, Body Material Bronze, Spring Material Copper, Cord Length 8 ft
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.