
Sleeve Expansion Anchor, 1/2" Dia., 2-1/4" L, Carbon Steel Zinc, 25 PK
Mfr # POW 05825S
Zoro # G911880552
product price:Â $41.39
/pk 25, $1.66/eaKey Features
Anchor Diameter
1/2"
Overall Length
2-1/4"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Rod Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 05825S
Zoro #
G911880552
UPC #
75352778327
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/2"
Overall Length
2-1/4"
Drill Bit Size
1/2"
Details
Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Rod Hanger
Description
1/2in x 2-1/4in Powers Lok-Bolt AS Rod Hanger Sleeve Expansion Anchors, Carbon Steel Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.