
Sleeve Expansion Anchor, 1/2" Dia., 3-1/2" L, Carbon Steel Zinc, 50 PK
Mfr # POW 6932SD
Zoro # G011881107
product price:Â $214.99
/pk 50, $4.30/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/2"
Overall Length
3-1/2"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 6932SD
Zoro #
G011881107
UPC #
75352805238
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/2"
Overall Length
3-1/2"
Details
Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Drive Type
Hex
Description
1/2in x 3-1/2in Powers Power-Bolt+ Heavy Duty Hex Head Sleeve Style Anchors, Zinc Plated Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.