
Sleeve Expansion Anchor, 1/2" Dia., 4-3/4" L, Carbon Steel Zinc, 25 PK
Mfr # POW 6934SD
Zoro # G511881041
product price:Â $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
Key Features
Anchor Diameter
1/2"
Overall Length
4-3/4"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
POW 6934SD
Zoro #
G511881041
UPC #
75352805252
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/2"
Overall Length
4-3/4"
Details
Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Drive Type
Hex
Description
1/2in x 4-3/4in Powers Power-Bolt+ Heavy Duty Hex Head Sleeve Style Anchors, Zinc Plated Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.