Sleeve Expansion Anchor, 3/4" Dia., 8-1/4" L, Carbon Steel Zinc, 10 PK

  • Mfr # POW 6957SD

  • Zoro # G211880924


product price:  $210.99
/pk 10, $21.10/ea
Free Shipping & Returns

Key Features

Anchor Diameter
3/4"
Overall Length
8-1/4"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
POW 6957SD
Zoro #
G211880924
UPC #
75352805504
Country of Origin
Unknown

Dimensions

Anchor Diameter
3/4"
Overall Length
8-1/4"

Details

Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Drive Type
Hex

Description

3/4in x 8-1/4in Powers Power-Bolt+ Heavy Duty Sleeve Anchors, Hex Head, Carbon Steel Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.