
Sleeve Expansion Anchor, 3/8" Dia, 6" L, Carbon Steel Zinc, 50 PK
Mfr # POW 05360S
Zoro # G811880454
product price:Â $60.15
/pk 50, $1.20/eaKey Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
3/8"
Overall Length
6"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 05360S
Zoro #
G811880454
UPC #
75352777924
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/8"
Overall Length
6"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc
Description
3/8in x 6in Powers Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.