
Sleeve Expansion Anchor, 5/16" Dia, 2-1/2" L, Carbon Steel Zinc, 100 PK
Mfr # POW 05330S
Zoro # G211880573
product price:Â $61.65
/pk 100, $0.62/eaKey Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
5/16"
Overall Length
2-1/2"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 05330S
Zoro #
G211880573
UPC #
75352777801
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/16"
Overall Length
2-1/2"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc
Description
5/16in x 2-1/2in Powers Lok-Bolt AS Sleeve Expansion Anchors, Combo Flat Head, Carbon Steel Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.