Shop POWERS FASTENERS
See all product information
Create Account
Sleeve Expansion Anchor, 3/8" Dia, 1-7/8" L, Carbon Steel Zinc, 50 PK
- Mfr # POW 05815S
- Zoro # G111880529
product price:Â
$
33.15
/pk of 50, $0.66/ea
Key Features
Anchor Diameter
3/8"
Overall Length
1-7/8"
Material
Carbon Steel
Finish
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POW 05815S
- Zoro #
- G111880529
- UPC #
- 75352778297
- Country of Origin
- Unknown
- Item
- Sleeve Expansion Anchor
- Material
- Carbon Steel
- Finish
- Zinc
Dimensions
- Anchor Diameter
- 3/8"
- Overall Length
- 1-7/8"
Description
3/8in x 1-7/8in Powers Lok-Bolt AS Rod Hanger Sleeve Expansion Anchors, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.