
Sleeve Expansion Anchor, 5/16" Dia, 2-3/8" L, Carbon Steel Zinc, 100 PK
Mfr # POW 05010S
Zoro # G411891317
product price:Â $53.69
/pk 100, $0.54/eaKey Features
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Anchor Diameter
5/16"
Overall Length
2-3/8"
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 05010S
Zoro #
G411891317
UPC #
75352776927
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/16"
Overall Length
2-3/8"
Details
Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Carbon Steel
Finish
Zinc
Description
5/16in x 2-3/8in Powers Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.