
Sleeve Expansion Anchor, 5/8" Dia., 3" L, Carbon Steel Zinc, 20 PK
Mfr # POW 6940SD
Zoro # G911881146
product price:Â $148.99
/pk 20, $7.45/ea
Free Shipping & Returns
Key Features
Anchor Diameter
5/8"
Overall Length
3"
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 6940SD
Zoro #
G911881146
UPC #
75352805306
Country of Origin
Unknown
Dimensions
Anchor Diameter
5/8"
Overall Length
3"
Details
Item
Sleeve Expansion Anchor
Material Type
Carbon Steel
Finish
Zinc
Head Type
Hex
Drive Type
Hex
Description
5/8in x 3in Powers Power-Bolt+ Heavy Duty Hex Head Sleeve Style Anchors, Zinc Plated Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.