Sleeve Expansion Anchor, 5/8" Dia, 4-1/4" L, Stainless Steel Plain, 10 PK

  • Mfr # POW 06164S

  • Zoro # G911880736


product price: $107.99
/pk 10, $10.80/ea
Free Shipping & Returns

Key Features

Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POW 06164S
Zoro #
G911880736
UPC #
75352778556
Country of Origin
Unknown

Dimensions

Anchor Diameter
5/8"
Overall Length
4-1/4"

Details

Item
Sleeve Expansion Anchor
Compatible Material
Brick Masonry, Grouted Concrete Masonry, Hollow Masonry, Nominal Weight Concrete
Material
Stainless Steel
Finish
Plain

Description

5/8in x 4-1/4in Powers Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, 304 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.