
Wedge Expansion Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc, 25 PK
Mfr # POW 7428SD1
Zoro # G811881130
product price:Â $70.19
/pk 25, $2.81/eaKey Features
Material
Carbon Steel
Finish
Zinc
Thread Length
8-1/4"
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 7428SD1
Zoro #
G811881130
UPC #
75352781051
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/2"
Overall Length
10"
Thread Length
8-1/4"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Description
1/2in x 10in Powers Power-Stud+ SD1 Strength Design Wedge Expansion Anchors, Carbon Steel Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.