
Wedge Expansion Anchor, 1/4" Dia., 2" L, Carbon Steel Zinc, 100 PK
Mfr # POW 7409SD1
Zoro # G911881375
product price:Â $45.29
/pk 100, $0.45/eaKey Features
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 7409SD1
Zoro #
G911881375
UPC #
75352858678
Country of Origin
Unknown
Dimensions
Anchor Diameter
1/4"
Overall Length
2"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Description
1/4 x 2in Powers Tie Wire Power-Stud+ SD1 Wedge Expansion Anchors, Carbon Steel Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.