
Wedge Expansion Anchor, 3/4" Dia., 7" L, Carbon Steel Zinc, 20 PK
Mfr # POW 7446SD1
Zoro # G411880915
product price:Â $78.85
/pk 20, $3.94/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Finish
Zinc
Thread Length
4-1/2"
Includes
Nut and washer are included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
POW 7446SD1
Zoro #
G411880915
UPC #
75352781211
Country of Origin
Unknown
Dimensions
Anchor Diameter
3/4"
Overall Length
7"
Thread Length
4-1/2"
Details
Item
Wedge Expansion Anchor
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Description
3/4in x 7in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors, Carbon Steel Zinc Plated Body and Expansion Clips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.