Low Temp Actuator Kit
Mfr # 390 808
Zoro # G7192814
product price: $163.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LFMM431, LFMM432, MM431, MM432
Product Type
Low Temp Actuator Kit
Standards
ASSE 1017, CSA B125
Material
Bronze
Valve Type
Mixing Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390 808
Zoro #
G7192814
UPC #
098268040296
Country of Origin
United States
Details
Item
Low Temp Actuator Kit
For Use With Mfr. Model Number
LFMM431, LFMM432, MM431, MM432
Product Type
Low Temp Actuator Kit
Standards
ASSE 1017, CSA B125
Material
Bronze
Valve Type
Mixing Valves
Compatible with Series
HydroGuard XP
Operating Temperature - Maximum
200 Degrees F
Compatible with Manufacturer Model Number
LFMM431, LFMM432, MM431, MM432
Compatible with Brand
Powers
Operating Temperature - Minimum
40 Degrees F
Compatible Manufacturer Part Number
LFMM431, LFMM432, MM431, MM432
Compatible Manufacturer Model Number
LFMM431, LFMM432, MM431, MM432
Compatible with Manufacturer Model No.
LFMM431, LFMM432, MM431, MM432
Compatible with Mfr. Model No.
LFMM431, LFMM432, MM431, MM432
For Use with Mfr Model Number
LFMM431, LFMM432, MM431, MM432
Compatible Pump Manufacturer Part Number
LFMM431, LFMM432, MM431, MM432
Compatible Mfr. Model Number
LFMM431, LFMM432, MM431, MM432
Description
Low Temp Actuator Kit, Product Type Low Temp Actuator Kit, Material Bronze, Compatible with Series HydroGuard XP, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFMM431, LFMM432, MM431, MM432, Compatible Grainger Part Number 15W075, 15W076, Standards ASSE 1017, CSA B125, Compatible with Brand Powers, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.