
Low Temp Actuator Kit
Mfr # 390 810
Zoro # G6495413
product price: $295.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Product Type
Low Temp Actuator Kit
Operating Temperature - Minimum
40 Degrees F
Compatible with Brand
Powers
Compatible with Series
HydroGuard XP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390 810
Zoro #
G6495413
UPC #
098268040463
Country of Origin
United States
Details
Item
Low Temp Actuator Kit
For Use With Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Product Type
Low Temp Actuator Kit
Operating Temperature - Minimum
40 Degrees F
Compatible with Brand
Powers
Compatible with Series
HydroGuard XP
Compatible with Manufacturer Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Operating Temperature - Maximum
200 Degrees F
Valve Type
Mixing Valves
Material
Bronze
Compatible Manufacturer Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Manufacturer Part Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible with Manufacturer Model No.
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible with Mfr. Model No.
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
For Use with Mfr Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Pump Manufacturer Part Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Description
Low Temp Actuator Kit, Product Type Low Temp Actuator Kit, Material Bronze, Compatible with Series HydroGuard XP, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434, Compatible with Grainger Part Number 15W076, 15W077, 26X133, Compatible with Brand Powers, Valve Type Mixing Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.