Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powers Mixing Valve, Brass, 1 to 159 gpm SH1434-13

Mixing Valve, Brass, 1 to 159 gpm (Discontinued)

  • Mfr # SH1434-13
  • Zoro # G2843845
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH1434-13
Zoro #
G2843845
UPC #
686408624149
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Overall Height
9 in
Overall Width
15 1/2 in
Size
1-1/2"

Details

Item
Mixing Valve
Body Material
Brass
Flow Rate
1 to 159 gpm
Inlet Type
FNPT
Outlet Type
FNPT
Temp. Range
90 Degrees to 160 Degrees F
Max. Pressure
200 psi
Standards
CSA B125, ASSE1017
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Connection
NPT
Material of Construction
Brass

Description

Mixing Valve, Body Material Brass, Flow Rate 1 to 159 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 200 psi, Overall Height 9 in, Overall Width 15 1/2 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards CSA B125, ASSE1017

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.