Zoro Homepage

Mixing Valve, Brass, 110 gpm

  • Mfr # 1 1/4 x 1 1/4 LFMM433-1

  • Zoro # G4360562


product price: $1,886.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
FNPT
Flow Rate
110 gpm
Inlet Type
FNPT
Outlet Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 x 1 1/4 LFMM433-1
Zoro #
G4360562
UPC #
098268785753
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
1 1/4 in
Overall Height
9 1/4 in
Overall Width
15 1/2 in
Size
1-1/4"
Overall Length
15 1/2 in
Inlet Connection Size - Hot
1 1/4 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size - Cold
1 1/4 in

Details

Item
Hot Water Master Mixing Valve
Outlet Type
FNPT
Flow Rate
110 gpm
Inlet Type
FNPT
Body Material
Cast Bronze
Standards
ASSE 1017, CSA B125
Temp. Range
90 Degrees to 160 Degrees F
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Max. Pressure
125 psi
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Material of Construction
Brass
Connection
FNPT
Valve Type
Hot Water Master
Inlet Connection Type - Hot
NPT
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Minimum Hot
120 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Temperature - Maximum Outlet
160 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
NPT
Coefficient of Volume (Cv)
16.44
For Media
Hot Water, Water
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Minimum Cold
40 Degrees F
Inlet Connection Type - Cold
NPT
Inlet Connection Gender - Cold
Female

Description

Hot Water Master Mixing Valve, Body Material Cast Bronze, Flow Rate 110 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 9 1/4 in, Overall Width 15 1/2 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.