Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Brass, 144 gpm

  • Mfr # 1 1/4 x 1 1/2 LFMM434-1

  • Zoro # G4360571


product price: $2,270.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
FNPT
Flow Rate
144 gpm
Inlet Type
FNPT
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 1/4 x 1 1/2 LFMM434-1
Zoro #
G4360571
UPC #
098268786057
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Outlet Size
1 1/2 in
Overall Height
9 1/4 in
Overall Width
15 1/2 in
Size
1-1/4"
Overall Length
15 1/2 in
Inlet Connection Size - Hot
1 1/4 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size - Cold
1 1/4 in

Details

Item
Hot Water Master Mixing Valve
Outlet Type
FNPT
Flow Rate
144 gpm
Inlet Type
FNPT
Max. Pressure
125 psi
Inlet Temperature (Hot)
120 Degrees to 180 Degrees F
Body Material
Cast Bronze
Standards
ASSE 1017, CSA B125
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Temp. Range
90 Degrees to 160 Degrees F
Material of Construction
Brass
Connection
FNPT
Valve Type
Hot Water Master
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Maximum Outlet
160 Degrees F
Inlet Connection Type - Cold
NPT
Inlet Connection Type - Hot
NPT
For Media
Hot Water, Water
Inlet Temperature - Maximum Cold
80 Degrees F
Operating Temperature - Minimum Outlet
90 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
NPT
Coefficient of Volume (Cv)
21.5
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Connection Gender - Cold
Female
Includes Temperature Gauge
Temperature Gauge Not Included

Description

Hot Water Master Mixing Valve, Body Material Cast Bronze, Flow Rate 144 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 9 1/4 in, Overall Width 15 1/2 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.