Zoro Homepage

Mixing Valve, Bronze, 1 to 8.7 gpm

  • Mfr # ES150-10

  • Zoro # G5364536


product price: $1,395.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1/2 in
Outlet Type
NPT
Flow Rate
1 to 8.7 gpm
Inlet Type
NPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ES150-10
Zoro #
G5364536
UPC #
098268037272
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Overall Height
3 7/8 in
Overall Width
7 3/4 in
Outlet Size
1/2 in
Overall Length
7 3/4 in
Inlet Connection Size - Hot
1/2 in
Outlet Connection Size
1/2 in
Inlet Connection Size - Cold
1/2 in

Description

Emergency Mixing Valve, Body Material Bronze, Flow Rate 1 to 8.7 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 3 7/8 in, Overall Width 7 3/4 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Standards ASSE 1071

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.