Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Bronze, 3 to 119.4 gpm

  • Mfr # ETV500-10

  • Zoro # G5364554


product price: $4,507.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
2 in
Outlet Type
NPT
Flow Rate
3 to 119.4 gpm
Inlet Type
NPT
Body Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV500-10
Zoro #
G5364554
UPC #
098268037326
Country of Origin
United States

Dimensions

Inlet Size
2 in
Overall Width
19 1/4 in
Overall Height
10 5/8 in
Outlet Size
2 in
Overall Length
19 1/4 in
Inlet Connection Size - Hot
2 in
Outlet Connection Size
2 in
Inlet Connection Size - Cold
2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
3 to 119.4 gpm
Inlet Type
NPT
Body Material
Bronze
Inlet Temperature (Hot)
180 Degrees F
Temp. Range
60 Degrees to 95 Degrees F
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Max. Pressure
125 psi
Standards
ASSE 1071
For Use With
Lavatories, Showers
Valve Type
Thermostatic
Inlet Temperature - Minimum Cold
40 Degrees F
Operating Temperature - Minimum Outlet
60 Degrees F
Operating Pressure - Maximum
125 psi
Inlet Temperature - Minimum Hot
120 Degrees F
For Media
Hot Water, Water
Inlet Temperature - Maximum Hot
180 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type - Hot
NPT
Inlet Temperature - Maximum Cold
80 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Coefficient of Volume (Cv)
21.8
Operating Temperature - Maximum Outlet
95 Degrees F
Inlet Connection Type - Cold
NPT

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 3 to 119.4 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 2 in, Outlet Size 2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 10 5/8 in, Overall Width 19 1/4 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Standards ASSE 1071

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.