Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mixing Valve, Bronze, 3 to 83.2 gpm

  • Mfr # ETV400-15

  • Zoro # G5370197


product price: $3,167.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4 in
Outlet Type
NPT
Flow Rate
3 to 83.2 gpm
Inlet Type
NPT
Temp. Range
60 Degrees to 95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETV400-15
Zoro #
G5370197
UPC #
098268037258
Country of Origin
United States

Dimensions

Inlet Size
1 1/4 in
Overall Height
8 1/2 in
Overall Width
16 in
Outlet Size
1 1/2 in
Overall Length
16 in
Inlet Connection Size - Cold
1 1/4 in
Inlet Connection Size - Hot
1 1/4 in
Outlet Connection Size
1 1/2 in

Details

Item
Thermostatic Mixing Valve
Outlet Type
NPT
Flow Rate
3 to 83.2 gpm
Inlet Type
NPT
Temp. Range
60 Degrees to 95 Degrees F
Standards
ASSE 1071
Max. Pressure
125 psi
Includes
Temperature Gauge
Inlet Temperature (Hot)
180 Degrees F
For Use With
Lavatories, Showers
Body Material
Bronze
Inlet Temperature (Cold)
40 Degrees to 80 Degrees F
Valve Type
Thermostatic
Inlet Temperature - Maximum Cold
80 Degrees F
Inlet Temperature - Maximum Hot
180 Degrees F
Operating Temperature - Minimum Outlet
60 Degrees F
Includes Temperature Gauge
Temperature Gauge Not Included
Operating Pressure - Maximum
125 psi
Inlet Connection Type - Hot
NPT
Inlet Connection Type - Cold
NPT
Inlet Temperature - Minimum Hot
120 Degrees F
Operating Temperature - Maximum Outlet
95 Degrees F
Outlet Connection Type
NPT
For Media
Hot Water, Water
Inlet Temperature - Minimum Cold
40 Degrees F

Description

Thermostatic Mixing Valve, Body Material Bronze, Flow Rate 3 to 83.2 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 8 1/2 in, Overall Width 16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Includes Temperature Gauge, Standards ASSE 1071

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.