Zoro Homepage

Standard Temp Actuator Kit

  • Mfr # 390 809

  • Zoro # G6663641


product price: $215.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Product Type
Standard Temp Actuator Kit
Standards
ASSE 1017, CSA B125
Material
Bronze
Compatible with Manufacturer Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390 809
Zoro #
G6663641
UPC #
098268040333
Country of Origin
United States

Details

Item
Standard Temp Actuator Kit
For Use With Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Product Type
Standard Temp Actuator Kit
Standards
ASSE 1017, CSA B125
Material
Bronze
Compatible with Manufacturer Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Valve Type
Mixing Valves
Compatible with Brand
Powers
Operating Temperature - Minimum
40 Degrees F
Compatible with Series
HydroGuard XP
Operating Temperature - Maximum
200 Degrees F
Compatible Manufacturer Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Manufacturer Part Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible with Manufacturer Model No.
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible with Mfr. Model No.
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
For Use with Mfr Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Pump Manufacturer Part Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434
Compatible Mfr. Model Number
LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434

Description

Standard Temp Actuator Kit, Product Type Standard Temp Actuator Kit, Material Bronze, Compatible with Series HydroGuard XP, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFMM433, LFMM434, LFSH1434, MM433, MM434, SH1434, Compatible with Grainger Part Number 15W076, 15W077, 26X133, Standards ASSE 1017, CSA B125, Compatible with Brand Powers, Valve Type Mixing Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.