Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout R 1/2" IPS, Chrome

  • Mfr # 141 171

  • Zoro # G3488597


product price: $63.15
/ea

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
IPS
Spout Reach
5 1/4 in
Finish
Chrome
Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141 171
Zoro #
G3488597
UPC #
098268466232
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Length
5 1/4 in
Length (In.)
5-1/4
Face Dia.
2 1/2 in
Face Dia. (In.)
2-1/2
Size
5 1/4 in
Manufacturers Warranty Length
1 yr
Tub Spout Connection Size
1/2 in

Details

Tub Spout Connection Type
IPS
Spout Reach
5 1/4 in
Finish
Chrome
Type
R
For Use With
Powers Products Only
Standards
ANSI A112.18.1M, CSA B125
Item
Tub Diverter Spout
Connection (In.)
1/2 IPS
Handle Type
None
Color/Finish
Chrome
Connection
1/2 in IPS
Material of Construction
Zinc
Tub and Shower Category
Tub Spouts
Ligature Resistant
No
Includes Cartridge
Cartridge Not Included
Includes Drain Stopper
Drain Stopper Not Included
Connection Type
Female IPS
CEC Compliant
Non CEC Compliant
Includes Tub Spout
Tub Spout Included
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
No
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Tub Spout Material
Zinc
Trim Finish
Chrome
Product Type
Tub Diverter Spout
Compatible Series
Power Series
Compatible Product Type
Powers Products Only
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Diverter Spout, Connection Size 1/2 in, Female IPS, For Use With Powers Products Only, For Use with Series Power Series Only, Ligature Resistant No, Powers, FIPS, Spout Reach 5 1/4 in, Trim Finish Chrome, IPS

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.