600 Lm. Foldable Inspection Light
- Mfr # PILB600UV
- Zoro # G821871633
product price:Â
$
46.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PILB600UV
- Zoro #
- G821871633
- UPC #
- 811285022614
- Country of Origin
- China
Description
Rechargeable and foldable LED inpection light. Multiple functions includes a spot light flood light and ultra violet light. It is also foldable and has rotatable light panel for greater versatility. Dimmable 200-lumens spot light for distances up to 164-feet. Dimmable 600-lumen flood light for lighting larger areas. 395nm UV light for detection of fluorescent agents security code stains and more. Sealed On/Off & mode switch with battery power indicator. Powered by rechargeable 3.7V 2.0Ah Lithium-Ion battery with USB power output for charging other portable devices. Comes with magnetic base metal hanging hook and spring-loaded mounting clamp. IP43 for indoor/outdoor use and includes: USB-C charging cable.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.