Shop POWERSMITH
Create Account
Handheld Work Light, 120 V, 55 W, 1-Lamp, LED Lamp, 7000 Lumens
- Mfr # PWLS070H
- Zoro # G725003048
product price:Â
$
69.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWLS070H
- Zoro #
- G725003048
- UPC #
- 811285022522
- Country of Origin
- China
Description
PowerSmith Handheld Work Light, 120 V, Frequency Rating: 60 Hz, Wattage Rating: 55 W, Lamp Type: LED, Number of Lamps: 1, Light Color: Bright White, Lumens: 7000 Lumens, Color Temperature: 5000 K, Color Rendering Index (CRI): >80, IP Rating: 65, Cord Size: 5 ft, Aluminum, Dimensions: 7-1/2 in L x 8 in W x 12 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.