Work Light with Magnetic Stand, 15 W, Lithium-Ion Battery, 1-Lamp, LED Lamp
- Mfr # PWLR015FM
- Zoro # G625010078
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWLR015FM
- Zoro #
- G625010078
- UPC #
- 811285021969
- Country of Origin
- China
Description
PowerSmith Work Light with Magnetic Stand, Wattage Rating: 15 W, Battery Type: Lithium-Ion, Battery Voltage: 3.7 V, Battery Capacity: 5.2 Ah, Lamp Type: LED, Number of Lamps: 1, Light Color: Bright White, Lens Type: Glass, Lumens: 300/750/1500 Lumens, Color Temperature: 5000 K, IP Rating: IP44, Foldable Stand Mounting, Aluminum, Green, Dimensions: 8 in H x 7-1/4 in W, Includes: USB-C Charging Cable, Additional Information: 3 hr Recharge Time
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.