This item is Discontinued.

Powerstar PowerStar agm1235-101 U1 Wheelchair Scooter Battery AGM; 12V; 35AH agm1235-101

PowerStar agm1235-101 U1 Wheelchair Scooter Battery AGM; 12V; 35AH (Discontinued)

  • Mfr # agm1235-101
  • Zoro # G904117849
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
agm1235-101
Zoro #
G904117849
UPC #
-
Country of Origin
China

Description

Features
  • Replacement Battery U1
  • Voltage - 12V
  • Capacity - 35Ah
  • U1 Wheelchair Scooter Battery AGM, 12V, 35AH
  • Dimensions - 7.7 x 5.1 x 6.5 in.
  • Item Weight - 25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.